Zoro Homepage

WESTWARD 1/2 in Drive Impact Socket Standard Socket, Black Oxide, 13 mm

  • Mfr # 4LXR8

  • Zoro # G1855831


product price: $2.29
/ea

Key Features

Drive Size
1/2 in
Overall Length
1 1/2 in
SAE or Metric
Metric
Number of Points
6
Finish
Manganese Phosphate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4LXR8
Zoro #
G1855831
UPC #
190735852156
Country of Origin
Korea, Republic of

Dimensions

Drive Size
1/2 in
Size
13mm
Overall Length
1 1/2 in
Socket Depth
Standard
Socket Length
1 1/2 in
Socket Size
13 mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Manganese Phosphate
Standards
ASME B107.110
Output Type
6 pt
Material
Chrome Molybdenum Alloy Steel
Impact Rated
Yes
Category Type
Impact Socket
Drive Type
Impact
Measurement Type
Metric
Insulated
No
Tether Ready
No
Non-Magnetic
No
Socket Shape
6-Point
Locking
No
Compatible Fastener Type
Bolts
Non-Sparking
No
Fastener-Holding Type
Friction
Includes Locking
Locking Not Included
Tether Status
Not Tether Capable
Impact Rated Status
Impact Rated
Includes Thin Wall
No Thin Wall
Bolt Clearance
8 mm
Includes Non-Marring
Non-Marring Not Included
Includes Insulation
Not Insulated
Product Type
Impact Socket

Description

Impact Socket, Socket Size 13 mm, 6-Point, Chrome Molybdenum Alloy Steel, Manganese Phosphate, Standard, Impact, Drive Size 1/2 in, Metric, Impact Rated Yes, Bolt Clearance 8 mm, Standards ASME B107.110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.