Zoro Homepage

WESTWARD 1/2 in Drive Impact Socket Standard Socket, Black Oxide, Steel, 20 mm

  • Mfr # 4LXU1

  • Zoro # G2045461


product price: $3.39
/ea

Key Features

Overall Length
1 1/2 in
SAE or Metric
Metric
Number of Points
6
Finish
Manganese Phosphate
Standards
ASME B107.110
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4LXU1
Zoro #
G2045461
UPC #
190735852255
Country of Origin
Korea, Republic of

Dimensions

Drive Size
1/2 in
Size
20mm
Overall Length
1 1/2 in
Socket Depth
Standard
Socket Length
1 1/2 in
Socket Size
20 mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Manganese Phosphate
Standards
ASME B107.110
Material
Chrome Molybdenum Alloy Steel
Impact Rated
Yes
Category Type
Impact Socket
Output Type
6 pt
Drive Type
Impact
Measurement Type
Metric
Compatible Fastener Type
Bolts
Insulated
No
Locking
No
Non-Magnetic
No
Tether Ready
No
Non-Sparking
No
Socket Shape
6-Point
Product Type
Impact Socket
Impact Rated Status
Impact Rated
Includes Thin Wall
No Thin Wall
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Includes Locking
Locking Not Included
Fastener-Holding Type
Friction
Bolt Clearance
12 mm
Includes Non-Marring
Non-Marring Not Included

Description

Impact Socket, Socket Size 20 mm, 6-Point, Chrome Molybdenum Alloy Steel, Manganese Phosphate, Standard, Impact, Drive Size 1/2 in, Metric, Impact Rated Yes, Bolt Clearance 12 mm, Standards ASME B107.110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.