Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4LXL9
Zoro #
G1509873
UPC #
190735851975
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2"
Overall Length
3-17/64"
Size
7/16"
Socket Depth
Deep
Details
SAE or Metric
SAE
Number of Points
6
Material
Chrome Molybdenum Steel
Item
Impact Socket
Category Type
Impact Socket
Impact Rated
Yes
Standards
Federal Specification GGG-W-660A, ANSI B107.6
Finish
Black
Output Type
6 pt.
Description
Impact Socket, Drive Size 1/2 In., Chrome Molybdenum Steel, Black, Impact Rated Yes, Socket Depth Deep
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.