Impact Socket, 3/4In Dr, 1-1/2In, 6pts

WESTWARD| Zoro #: G1782426| Mfr #: 4UHE5

$31.46 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1782426 Mfr #: 4UHE5
Drive Size: 3/4"Number of Points: 6
Finish: BlackStandards: Federal Specification GGG-W-660A, ANSI B107.10
Item: Impact SocketSAE or Metric: SAE
Size: 1-1/2"Overall Length: 3-1/2"
Material: Heat Treated Alloy SteelSocket Depth: Deep
Output Type: 6 pt.Country of Origin (subject to change): India

Product Description

Impact Socket, Drive Size 3/4 In., Number of Points 6, Socket Depth Deep, SAE, Size 1-1/2 In., Overall Length 3-1/2 In., Finish Black, Material Heat Treated Alloy Steel, Output Type 6 pt., Standards Federal Specification GGG-W-660A, ANSI B107.10

Product Reviews

Save 15%. Sign up for Z-mail.