Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Socket Adapter, 1/2" x 3/4", Black Oxide

  • Mfr # 4LYY8

  • Zoro # G3205431


product price: $10.99
/ea

Key Features

Finish
Manganese Phosphate
Output Drive Type
Male Square
Impact Rated
Yes
Standards
ASME
Drive Type
Impact
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4LYY8
Zoro #
G3205431
UPC #
190735854440
Country of Origin
Korea, Republic of

Dimensions

Drive Size
1/2"
Overall Length
1 7/8 in
Output Drive Size
3/4"
Input Drive Size
1/2 in

Details

Item
Impact Socket Adapter
Finish
Manganese Phosphate
Output Drive Type
Male Square
Impact Rated
Yes
Standards
ASME
Drive Type
Impact
Locking
Yes
Number of Pieces
1
Material
Steel
Measurement Type
SAE
Number of Points
4
SAE or Metric
SAE
Input Drive Shape
Square
Insulated
No
Output Drive Shape
Square
Output Drive Gender
Male
Input Drive Gender
Female
Non-Sparking
No
Includes Locking
Locking Included
Includes Insulation
Not Insulated
Impact Rated Status
Impact Rated

Description

When you need to drive a fastener, the Westward 1/2" Drive Impact Socket Adapter is the tool for the job. It has an impact socket adapter with a square male output and can be used in tight spaces. The 3/4" square female input can fit into most sockets and fasteners, including those that are high torque or hard to reach. Made of alloy steel, this black oxide finished socket adapter is durable and long lasting. The impact rated design makes it ideal for use on tough jobs where power tools aren't allowed. With its sturdy build and versatile design, this Westward Impact Socket Adapter will exceed your expectations every time you use it.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.