Zoro Homepage

Impact Socket Ext., 1/2" Drive, 3" L

  • Mfr # 4LZD3

  • Zoro # G3003883


product price: $5.95
/ea

Key Features

Finish
Manganese Phosphate
Drive Size
1/2"
SAE or Metric
SAE
Impact Rated
Yes
Features
Steel Ball Retainer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4LZD3
Zoro #
G3003883
UPC #
190735854754
Country of Origin
Korea, Republic of

Dimensions

Overall Length
3 in
Drive Size
1/2"
Output Drive Size
1/2"
Input Drive Size
1/2 in

Details

Item
Impact Socket Extension
Finish
Manganese Phosphate
SAE or Metric
SAE
Impact Rated
Yes
Features
Steel Ball Retainer
Standards
ANSI Standard
Material
Chrome Molybdenum Alloy Steel
Drive Type
Female Square
Measurement Type
SAE
Output Drive Type
Male Square
Number of Points
4
Locking
Yes
Output Drive Shape
Square
Socket Extension Type
Standard
Input Drive Shape
Square
Non-Sparking
No
Output Drive Gender
Male
Insulated
No
Input Drive Gender
Female
Socket Extension Style
Standard
Includes Locking
Locking Included
Impact Rated Status
Impact Rated
Includes Insulation
Not Insulated

Description

Product details about the WESTWARD - 4LZD3 Impact Socket Extension.
Impact socket extensions are essential tools in mechanical and automotive work, designed to extend the reach of impact sockets for use with powered impact wrenches. These extensions are constructed with heavy-duty materials, often featuring a robust steel build, to withstand the high torque generated by impact tools. The primary purpose of impact socket extensions is to provide access to hard-to-reach areas, allowing mechanics and technicians to efficiently tighten or loosen fasteners in various applications without compromising on durability or performance.
The WESTWARD - 4LZD3 Impact Socket Extension is a standard type socket extension with an overall length of 3 inches. It features both input and output drive sizes of 1/2 inch, making it suitable for tasks requiring this specific measurement. The tool adheres to SAE (Society of Automotive Engineers) measurements, indicating its compatibility with other tools and equipment that follow the same standard.
This impact socket extension is constructed from durable alloy steel, designed to withstand high-impact applications. Its black oxide finish not only enhances its aesthetic appeal but also adds an extra layer of protection against corrosion and wear. A notable feature is the steel ball retainer which contributes to maintaining component alignment during use.
The product has a square-shaped input drive and a male square-shaped output drive, each having four points. This design allows for efficient torque transmission while reducing slippage risk during operation. Despite not being insulated or non-sparking, this tool meets ANSI standards and includes a locking mechanism for secure attachment to your power tool.
In conclusion, the WESTWARD - 4LZD3 Impact Socket Extension offers durability and reliability in various general construction or maintenance tasks where SAE measurements are required. Its robust material composition coupled with practical design features make it a valuable addition to any professional toolkit.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.