Zoro Homepage

Impact Socket Ext., 3/8" Drive, 12" L

  • Mfr # 4PRC6

  • Zoro # G0515487


product price: $8.89
/ea

Key Features

Finish
Manganese Phosphate
Drive Size
3/8"
SAE or Metric
SAE
Impact Rated
Yes
Standards
ANSI Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4PRC6
Zoro #
G0515487
UPC #
190735857052
Country of Origin
Korea, Republic of

Dimensions

Overall Length
12 in
Drive Size
3/8"
Output Drive Size
3/8"
Input Drive Size
3/8 in

Details

Item
Impact Socket Extension
Finish
Manganese Phosphate
SAE or Metric
SAE
Impact Rated
Yes
Standards
ANSI Standard
Measurement Type
SAE
Drive Type
Female Square
Locking
Yes
Material
Chrome Molybdenum Alloy Steel
Number of Points
4
Output Drive Type
Male Square
Output Drive Shape
Square
Output Drive Gender
Male
Non-Sparking
No
Input Drive Shape
Square
Input Drive Gender
Female
Socket Extension Type
Standard
Insulated
No
Includes Insulation
Not Insulated
Includes Locking
Locking Included
Impact Rated Status
Impact Rated
Socket Extension Style
Standard

Description

Product details about the WESTWARD - 4PRC6 Impact Socket Extension.
Impact socket extensions are essential tools in mechanical and automotive work, designed to extend the reach of impact sockets for use with powered impact wrenches. These extensions are constructed with heavy-duty materials, often featuring a robust steel build, to withstand the high torque generated by impact tools. The primary purpose of impact socket extensions is to provide access to hard-to-reach areas, allowing mechanics and technicians to efficiently tighten or loosen fasteners in various applications without compromising on durability or performance.
The WESTWARD - 4PRC6 Impact Socket Extension is a standard type socket extension with an overall length of 12 inches. It features both input and output drive sizes of 3/8 inch, making it suitable for various applications requiring this size. The square-shaped drives are designed to accommodate four-point sockets, providing versatility in use. This tool adheres to SAE measurement types and is built to ANSI standards.
Constructed from durable alloy steel, the impact socket extension is designed for longevity and resilience under pressure. It's not insulated nor non-sparking but has been rated for impact usage, indicating its ability to withstand high torque operations without compromising performance or integrity. The black oxide finish adds an extra layer of protection against corrosion, enhancing the product's durability over time.
This socket extension features a female square drive type on the input side and a male square on the output side, offering compatibility with corresponding tools or accessories. Its locking mechanism ensures secure attachment during operation while maintaining ease of detachment when necessary. Please note that this item includes one impact socket extension per package.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.