Zoro Homepage

Impact Socket Ext., 3/8" Drive, 3" L

  • Mfr # 4LZA3

  • Zoro # G3160762


product price: $3.49
/ea

Key Features

Finish
Manganese Phosphate
Drive Size
3/8"
SAE or Metric
SAE
Standards
ANSI Standard
Impact Rated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4LZA3
Zoro #
G3160762
UPC #
190735854570
Country of Origin
Korea, Republic of

Dimensions

Overall Length
3 in
Drive Size
3/8"
Output Drive Size
3/8"
Input Drive Size
3/8 in

Details

Item
Impact Socket Extension
Finish
Manganese Phosphate
SAE or Metric
SAE
Standards
ANSI Standard
Impact Rated
Yes
Drive Type
Female Square
Output Drive Type
Male Square
Locking
Yes
Measurement Type
SAE
Material
Chrome Molybdenum Alloy Steel
Number of Points
4
Insulated
No
Non-Sparking
No
Socket Extension Type
Standard
Input Drive Shape
Square
Output Drive Shape
Square
Output Drive Gender
Male
Input Drive Gender
Female
Includes Insulation
Not Insulated
Impact Rated Status
Impact Rated
Socket Extension Style
Standard
Includes Locking
Locking Included

Description

Product details about the WESTWARD - 4LZA3 Impact Socket Extension.
Impact socket extensions are essential tools in mechanical and automotive work, designed to extend the reach of impact sockets for use with powered impact wrenches. These extensions are constructed with heavy-duty materials, often featuring a robust steel build, to withstand the high torque generated by impact tools. The primary purpose of impact socket extensions is to provide access to hard-to-reach areas, allowing mechanics and technicians to efficiently tighten or loosen fasteners in various applications without compromising on durability or performance.
The WESTWARD - 4LZA3 Impact Socket Extension is a standard type socket extension with an overall length of 3 inches. It features a female square input drive and male square output drive, both measuring at 3/8". This SAE measurement type tool is designed to accommodate four-point fasteners, providing versatility in various applications.
Constructed from alloy steel, this impact socket extension offers durability and resistance against wear and tear. Its black oxide finish not only enhances its aesthetic appeal but also adds an extra layer of protection against corrosion. The product has been rated for use with impact tools, ensuring it can withstand high torque applications.
This socket extension comes with a locking feature that aids in maintaining secure connections during operations. While it's not insulated or non-sparking, it meets ANSI standards which speaks volumes about its quality and reliability. Please note that the WESTWARD - 4LZA3 Impact Socket Extension is sold individually; consider your project requirements when ordering.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.