Zoro Homepage

Impact Socket Ext., 3/8" Drive, 6" L

  • Mfr # 4LZA5

  • Zoro # G0289825


product price: $4.85
/ea

Key Features

Finish
Manganese Phosphate
Drive Size
3/8"
SAE or Metric
SAE
Impact Rated
Yes
Standards
ANSI Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4LZA5
Zoro #
G0289825
UPC #
190735854594
Country of Origin
Korea, Republic of

Dimensions

Overall Length
6 in
Drive Size
3/8"
Output Drive Size
3/8"
Input Drive Size
3/8 in

Details

Item
Impact Socket Extension
Finish
Manganese Phosphate
SAE or Metric
SAE
Impact Rated
Yes
Standards
ANSI Standard
Material
Chrome Molybdenum Alloy Steel
Drive Type
Female Square
Output Drive Type
Male Square
Number of Points
4
Locking
Yes
Measurement Type
SAE
Non-Sparking
No
Output Drive Gender
Male
Input Drive Gender
Female
Insulated
No
Output Drive Shape
Square
Input Drive Shape
Square
Socket Extension Type
Standard
Includes Locking
Locking Included
Impact Rated Status
Impact Rated
Socket Extension Style
Standard
Includes Insulation
Not Insulated

Description

Product details about the WESTWARD - 4LZA5 Impact Socket Extension.
Impact socket extensions are essential tools in mechanical and automotive work, designed to extend the reach of impact sockets for use with powered impact wrenches. These extensions are constructed with heavy-duty materials, often featuring a robust steel build, to withstand the high torque generated by impact tools. The primary purpose of impact socket extensions is to provide access to hard-to-reach areas, allowing mechanics and technicians to efficiently tighten or loosen fasteners in various applications without compromising on durability or performance.
The WESTWARD - 4LZA5 Impact Socket Extension is a standard type socket extension with an overall length of 6 inches. It features both male and female square drive types, each measuring at 3/8 inch. This SAE measurement type tool is designed for use in various applications requiring a four-point contact system.
Constructed from durable alloy steel, this impact-rated socket extension offers robust performance under high torque conditions. The black oxide finish not only enhances its aesthetic appeal but also adds to the product's resistance against corrosion and wear. However, it should be noted that this item does not offer non-sparking or insulated properties.
This Impact Socket Extension adheres to ANSI standards, indicating its reliable build quality and consistent performance capabilities. Its locking feature ensures secure attachment to your tools during operation. Despite being built for SAE systems, the universal square shape of both input and output drives allows compatibility with a wide range of devices beyond specific models or brands.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.