Zoro Homepage

Impact Socket Set, 3/8" Dr, 12 pc

  • Mfr # 4YP61

  • Zoro # G0477845


product price: $39.39
/ea

Key Features

Drive Size
3/8"
Number of Pieces
12
Finish
Manganese Phosphate
Material
Alloy Steel
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4YP61
Zoro #
G0477845
UPC #
190735859872
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Socket Depth
Deep
Socket Size Range
8 mm to 19 mm
Deep Socket Style/Size
Deep 6-Point: 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm
Deep Socket Size
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 8 mm, 9 mm
Container Width
4 21/64 in
Container Length
1 57/64 in
Socket Size
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 8 mm, 9 mm
Container Height
13 13/64 in

Details

Item
Impact Socket Set
Number of Pieces
12
Finish
Manganese Phosphate
Material
Alloy Steel
SAE or Metric
Metric
Measurement Type
Metric
Includes
Blow Molded Case; Impact Socket Set 6 Point Deep: 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm
Sockets Included
10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 8, 9mm
Socket Type
6 pt Deep
Deep Socket Point Styles Included
6
Impact Rated
Yes
Drive Type
Impact
Insulated
No
Number of Deep Sockets
12
Compatible Fastener Type
Bolts
Non-Sparking
No
Tether Ready
No
Non-Magnetic
No
Piece Count Range
2 to 25
Socket Shape
6-Point
Container Features
Dust Resistant
Locking
Yes
Includes Standard Sockets
Standard Sockets Not Included
Container Type
Case
Includes Deep Sockets
Deep Sockets Included
Includes Drive Tools
No
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Includes Locking
Locking Included
Impact Rated Status
Impact Rated

Description

Westward's 4YP61 3/8 in. Drive Impact Socket Set is a reliable set of tools you know you can count on. This versatile set gives you the flexibility to tackle fasteners of various types and sizes. It features both metric and SAE sockets. The sockets range from 8 mm to 19 mm in size, so you will always have the tool for the job. This 12-piece set has a 3/8" drive with an impact driver that provides maximum torque without stripping or rounding off fasteners. The 6 pt deep socket set comes in a black oxide finish, keeping your tools organized so that they are ready for your next project. Westward's 4YP61 3/8 in Drive Impact Socket Set is the high-quality socket set engineered to meet the demands of the job.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.