Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inflator Gauge, 20 to 90 psi

  • Mfr # 2HKW9

  • Zoro # G0974276


product price: $40.59
/ea

Key Features

Used For
Automotive Tire Pressure Gauges
Material
Brass, Rubber, Steel
Application
Checking Tire Pressure
Hose Length
12 in
Features
2 psi Increments, In-Line Gauge, Straight Tapered Chuck
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2HKW9
Zoro #
G0974276
UPC #
190735795743
Country of Origin
China

Dimensions

Hose Length
12 in
Size
12 in
Thread Size
1/4 in

Details

Used For
Automotive Tire Pressure Gauges
Material
Brass, Rubber, Steel
Application
Checking Tire Pressure
Features
2 psi Increments, In-Line Gauge, Straight Tapered Chuck
Item
Tire Inflator Gauge
Range
10 to 90 psi
Type
Automotive Tire Pressure Gauges
Product Type
Single-Tire Inflator Gauges
Maximum Operating Temperature
122 Degrees F
Minimum Operating Temperature
-4 Degrees F
Gauge Type
In-Line
Minimum Safe Storage Temperature
-4 Degrees F
Thread Standard
FNPT
Color
Black, Silver
Chuck Type
Straight Push-On
Minimum Operating Air Pressure
10 psi
Finish
Chrome Plated
Number of Tire Inflators
1
Pressure Increments
2 psi
Head Style
Single
Maximum Safe Storage Temperature
122 Degrees F
Maximum Operating Air Pressure
90 psi

Description

Tire Inflator Gauge, Product Type Single-Tire Inflator Gauges, Chuck Type Straight Push-On, Includes Not Applicable, Maximum Operating Air Pressure 90 psi, Head Style Single, Number of Tire Inflators 1, Pressure Increments 2 psi, Thread Size 1/4 in, Hose Length 12 in, Thread Standard FNPT, Material Brass, Rubber, Steel, Minimum Operating Air Pressure 10 psi, Features 2 psi Increments, In-Line Gauge, Straight Tapered Chuck, Standards Not Applicable, Application Checking Tire Pressure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.