Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inflator Gauge, 5 to 120 psi

  • Mfr # 2FDL1

  • Zoro # G2666553


product price: $56.89
/ea

Key Features

Material
Brass, Plastic, Rubber, Steel
Application
Inflating and Checking Pressure
Hose Length
12 3/4 in
Features
2 psi Increments, 30 Degree Reverse Chuck, Angled, Gauge Bar in Site Glass
Size
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2FDL1
Zoro #
G2666553
UPC #
190735795415
Country of Origin
China

Dimensions

Hose Length
12 3/4 in
Size
12 in
Thread Size
1/4 in

Details

Material
Brass, Plastic, Rubber, Steel
Application
Inflating and Checking Pressure
Features
2 psi Increments, 30 Degree Reverse Chuck, Angled, Gauge Bar in Site Glass
Item
Dual Head Tire Inflator Gauge
Range
10 to 120 psi
Type
Dual Foot Chuck
Product Type
Single-Tire Inflator Gauges
Maximum Safe Storage Temperature
122 Degrees F
Minimum Operating Air Pressure
10 psi
Pressure Increments
2 psi
Minimum Safe Storage Temperature
-4 Degrees F
Finish
Chrome Plated
Gauge Type
Sight Glass
Maximum Operating Temperature
122 Degrees F
Chuck Type
Straight Long-Reach Push-On
Minimum Operating Temperature
-4 Degrees F
Color
Silver
Number of Tire Inflators
1
Thread Standard
NPT
Head Style
Dual
Maximum Operating Air Pressure
120 psi

Description

Dual Head Tire Inflator Gauge, Product Type Single-Tire Inflator Gauges, Chuck Type Straight Long-Reach Push-On, Includes Not Applicable, Maximum Operating Air Pressure 120 psi, Head Style Dual, Number of Tire Inflators 1, Pressure Increments 2 psi, Thread Size 1/4 in, Hose Length 12 3/4 in, Thread Standard NPT, Material Brass, Plastic, Rubber, Steel, Minimum Operating Air Pressure 10 psi, Features 2 psi Increments, 30 Degree Reverse Chuck, Angled, Gauge Bar in Site Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.