Zoro Homepage

Infrared Thermometer, Fixed 0.95, -58 Degrees to 1000 Degrees F, LCD

  • Mfr # 54TZ29

  • Zoro # G4572607


product price: $47.55
/ea

Key Features

Focus Spot Size and Distance - Infrared
1 in @ 10 in
Temp. Range (F) - Infrared
-58 Degrees to 1000 Degrees
Emissivity
Fixed 0.95
Temp. Accuracy (F) - Infrared
+/-7.0 Degrees From -58.0 Degrees to 32.0 Degrees , +/-2.0% of Reading or +/-4.0 Degrees Whichever is Greater from 32.0 Degrees to 1000.0 Degrees
Temp. Accuracy (C) - Infrared
+/-4.0 Degrees From -50.0 Degrees to 0.0 Degrees , +/- 2.0% of Reading or +/-2.0 Degrees Whichever is Greater from 0.0 Degrees to 538.0 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54TZ29
Zoro #
G4572607
UPC #
00194484307578
Country of Origin
China

Dimensions

Focus Spot Size and Distance - Infrared
1 in @ 10 in
Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
1 yr
Battery Size
9V

Details

Item
Infrared Thermometer
Temp. Range (F) - Infrared
-58 Degrees to 1000 Degrees
Emissivity
Fixed 0.95
Temp. Accuracy (F) - Infrared
+/-7.0 Degrees From -58.0 Degrees to 32.0 Degrees , +/-2.0% of Reading or +/-4.0 Degrees Whichever is Greater from 32.0 Degrees to 1000.0 Degrees
Temp. Accuracy (C) - Infrared
+/-4.0 Degrees From -50.0 Degrees to 0.0 Degrees , +/- 2.0% of Reading or +/-2.0 Degrees Whichever is Greater from 0.0 Degrees to 538.0 Degrees
Calibration Certificate Included
No
Data Logging - Instrument
No
Display - IR Camera
LCD
Battery Type
9V
Includes
Canvas Bag
Trigger
Yes
Temperature Alarm - Thermometer
High, Low
Standards
21 CFR 1040.10, CE
Operating Temp. Range
32 Degrees to 122 Degrees F
Special Features
LCD Display with Backlight for Clearest Reading
Item - Infrared Thermometer
Infrared Thermometer
Response Time
1 sec
Spectral Response - Infrared
6.0 to 14.0um
Data Hold
Yes
Resolution
0.1 Degrees F/C
Alarm Indication
High/Low
Repeatability
+/-1.0% of Reading or +/-1 Degrees C
Laser Sighting - Infrared
Single Dot
Memory - Instrument
Avg., Dif., Max., Min
Temp. Range (C) - Infrared
-50 Degrees to 538 Degrees
Data Logging
No
Environmental Applications - Air Conditioners and Heat Pumps
Non-Medical
Features
Use Laser Sighting to Measure Surface Temperatures
Minimum Temperature Measured Degrees C
-50 Degrees C
Batteries Included
Yes
Testing Functions
Average, Difference, Maximum Temperature, Minimum Temperature
Maximum Temperature Measured Degrees F
1,000 Degrees F
Minimum Temperature Measured Degrees F
-58 Degrees F
Maximum Operating Temperature Degrees F
122 Degrees F
Minimum Operating Temperature Degrees F
32 Degrees F
Emissivity Adjustability
Fixed
Accuracy Degrees F
+/-2.0% of Reading or +/-4.0 Degrees Whichever is Greater (32.0 Degrees to 1,000.0 Degrees ); +/-7.0 Degrees (-58.0 Degrees to 32.0 Degrees )
Body Style
Full Size
Digital Display Screen Type
LCD
Battery Voltage
9V
Resolution Degrees F
0.1 Degrees F
Number of Batteries Required
1
Laser Sighting Type
Single Dot
Maximum Temperature Measured Degrees C
538 Degrees C
Calibration Certificate Type
Not Certified
Maximum Emissivity Setting
0.95
Resolution Degrees C
0.1 Degrees C
Accuracy Degrees C
+/-2.0% of Reading or +/-2.0 Degrees Whichever is Greater (0 Degrees to 538.0 Degrees ); +/-4.0 Degrees (-50.0 Degrees to 0 Degrees )

Description

Infrared Thermometer, Laser Sighting Type Single Dot, Emissivity Adjustability Fixed, Maximum Emissivity Setting 0.95, Minimum Temperature Measured Degrees F -58 Degrees F, Maximum Temperature Measured Degrees F 1,000 Degrees F, Minimum Operating Temperature Degrees F 32 Degrees F, Maximum Operating Temperature Degrees F 122 Degrees F, Body Style Full Size, Digital Display Screen Type LCD, Testing Functions Average, Difference, Maximum Temperature, Minimum Temperature

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.