Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Infrared Thermometer, Single Dot Laser Sighting Adjustable 0.10 to 1.00, Backlit LCD

  • Mfr # 28AF72

  • Zoro # G8492364


product price: $48.19
/ea

Key Features

Focus Spot Size and Distance - Infrared
1 in @ 12 in
Temp. Range (F) - Infrared
-4 Degrees to 752 Degrees
Emissivity
Adjustable 0.10 to 1.00
Temp. Accuracy (F) - Infrared
+/-2.0% or +/-2.0 Degrees Whichever is Greater
Temp. Accuracy (C) - Infrared
+/-2.0% or +/-2.0 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28AF72
Zoro #
G8492364
UPC #
190735788431
Country of Origin
China

Dimensions

Focus Spot Size and Distance - Infrared
1 in @ 12 in
Manufacturers Warranty Length
3 yr
Focus Spot Size and Distance
1" @ 12"
Battery Size
9V
Manufacturer Warranty Length
3 yr

Details

Item
Infrared Thermometer
Temp. Range (F) - Infrared
-4 Degrees to 752 Degrees
Emissivity
Adjustable 0.10 to 1.00
Temp. Accuracy (F) - Infrared
+/-2.0% or +/-2.0 Degrees Whichever is Greater
Temp. Accuracy (C) - Infrared
+/-2.0% or +/-2.0 Degrees
Laser Sighting
Single Dot
Calibration Certificate Included
No
Data Logging - Instrument
No
Display - IR Camera
Backlit LCD
Response Time
250 msec
Repeatability
+/-0.5% of Reading or +/-0.5 Degrees C
Display
Backlit LCD
Spectral Response - Infrared
8.0 to 14.0um
Item - Infrared Thermometer
Infrared Thermometer
Alarm
High/Low
Temperature Alarm - Thermometer
High, Low
Includes
Battery, Instructions
Battery Type
9V
Laser Sighting - Infrared
Single Dot
Temp. Range (C) - Infrared
-20 Degrees to 400 Degrees
Accuracy
+/-2 Degrees F or +/-2%
Resolution
0.1 Degrees F/C
Standards
Class II Laser
Alarm Indication
High/Low
Temp. Range (C)
-20 Degrees to 400 Degrees C
Operating Temp. Range
32 Degrees to 122 Degrees F
Spectral Response
8.0 to 14 uM
Memory - Instrument
No
Special Features
Low Voltage Display
Data Hold
Yes
Temp. Range (F)
-4 Degrees to 752 Degrees F
Trigger
Yes
Data Logging
No
Environmental Applications - Air Conditioners and Heat Pumps
Non-Medical
Features
Use Laser Sighting to Measure Surface Temperatures
Resolution Degrees F
0.1 Degrees F
Calibration Certificate Type
Not Certified
Minimum Operating Temperature Degrees F
32 Degrees F
Battery Voltage
9V
Accuracy Degrees C
+/-2.0% of Reading or +/-2.0 Degrees Whichever is Greater
Maximum Operating Temperature Degrees F
122 Degrees F
Resolution Degrees C
0.1 Degrees C
Minimum Temperature Measured Degrees C
-20 Degrees C
Digital Display Screen Type
LCD with Backlight
Maximum Emissivity Setting
1.00
Accuracy Degrees F
+/-2.0% of Reading or +/-2.0 Degrees Whichever is Greater
Laser Sighting Type
Single Dot
Maximum Temperature Measured Degrees F
752 Degrees F
Batteries Included
Yes
Number of Batteries Required
1
Temperature Alerts
High Temperature, Low Temperature
Alert Type
Sound
Minimum Emissivity Setting
0.10
Body Style
Full Size
Emissivity Adjustability
Adjustable
Minimum Temperature Measured Degrees F
-4 Degrees F
Maximum Temperature Measured Degrees C
400 Degrees C

Description

Infrared Thermometer, Laser Sighting Type Single Dot, Emissivity Adjustability Adjustable, Alert Type Sound, Minimum Emissivity Setting 0.10, Maximum Emissivity Setting 1.00, Minimum Temperature Measured Degrees F -4 Degrees F, Maximum Temperature Measured Degrees F 752 Degrees F, Minimum Operating Temperature Degrees F 32 Degrees F, Maximum Operating Temperature Degrees F 122 Degrees F, Body Style Full Size, Digital Display Screen Type LCD with Backlight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.