Zoro Homepage

Inner Core Cable, 1/2 in x 75 ft

  • Mfr # 22XP56

  • Zoro # G7545657


product price: $206.99
/ea
Free Shipping & Returns

Key Features

For Use With
22XP38, SP-MD50, SP-MD50-1, U04104.062.0225
Material
Steel
Connection Size
5/8 in
Size
1/2 in x 75 ft
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22XP56
Zoro #
G7545657
UPC #
190735775769
Country of Origin
China

Dimensions

Connection Size
5/8 in
Size
1/2 in x 75 ft
size
1/2" x 75 ft.
Minimum Compatible Pipe Diameter - Cable A
2 in
Cable Diameter
1/2 in
Maximum Compatible Pipe Diameter - Cable A
4 in
Cable Length Included - Cable A
75 ft
Cable Length
75 ft
Minimum Drain Line Inside Diameter
2 in
Cable Diameter Included - Cable A
1/2 in
Maximum Drain Line Inside Diameter
4 in

Details

Item
Drain Cleaning Cable
For Use With
22XP38, SP-MD50, SP-MD50-1, U04104.062.0225
Material
Steel
Number of Pieces
1
Includes
Coupling
Drain Line Capacity I.D.
2 in to 4 in
Cable Type
1/2 in x 75 ft Inner Core
Max. Run
75 ft
Product Type
Drain Cleaning Cable
Head Type
Coupling
Number of Cables Included
1
Core Type
Inner Core
Cable Material - Cable A
Steel
Cable Type - Cable A
Drain Cleaning Cable
Cable End Type
Coupling
Cable Material
Steel
Coupling Type
Male
Compatible Cleaner Series
22XP38, 22XP39
Application
Sewer Pipes
Compatible Cleaner Manufacturer Part Number
SP-MD50, SP-MD50-1, U04104.062.0225
Compatible Machine Type
Drum Machines

Description

Drain Cleaning Cable, Product Type Drain Cleaning Cable, Compatible Machine Type Drum Machines, Compatible Cleaner Series 22XP38, 22XP39, Cable Type Drum, Maximum Drain Line Inside Diameter 4 in, Minimum Drain Line Inside Diameter 2 in, Cable Diameter 1/2 in, Cable Length 75 ft, Core Type Inner Core, Cable End Type Coupling, Application Sewer Pipes, Cable Diameter Included - Cable A 1/2 in, Cable Length Included - Cable A 75 ft, Cable Material Steel, Cable Material - Cable A Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.