Zoro Homepage

Inner Core Cable, 3/4 in x 100 ft

  • Mfr # 22XP57

  • Zoro # G7523966


product price: $520.99
/ea
Free Shipping & Returns

Key Features

For Use With
SP-HD75-1
Material
Steel
Connection Size
7/8 in
Size
3/4 in x 100 ft
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22XP57
Zoro #
G7523966
UPC #
190735775776
Country of Origin
China

Dimensions

Connection Size
7/8 in
Size
3/4 in x 100 ft
size
3/4" x 100 ft.
Maximum Drain Line Inside Diameter
8 in
Maximum Compatible Pipe Diameter - Cable A
10 in
Cable Diameter
3/4 in
Minimum Compatible Pipe Diameter - Cable A
10 in
Cable Diameter Included - Cable A
3/4 in
Cable Length Included - Cable A
100 ft
Cable Length
100 ft
Minimum Drain Line Inside Diameter
3 in

Details

Item
Drain Cleaning Cable
For Use With
SP-HD75-1
Material
Steel
Number of Pieces
1
Includes
Coupling
Drain Line Capacity I.D.
3 in to 8 in
Max. Run
100 ft
Cable Type
3/4 in x 100 ft Inner Core
Product Type
Drain Cleaning Cable
Cable Type - Cable A
Drain Cleaning Cable
Coupling Type
Male and Female
Core Type
Inner Core
Compatible Cleaner Manufacturer Part Number
SP-HD75-1
Compatible Cleaner Series
22XP40
Cable End Type
Coupling
Head Type
Coupling
Cable Material
Steel
Number of Cables Included
1
Application
Lateral Drain Line
Cable Material - Cable A
Steel
Compatible Machine Type
Drum Machines

Description

Drain Cleaning Cable, Product Type Drain Cleaning Cable, Compatible Machine Type Drum Machines, Compatible Cleaner Series 22XP40, Cable Type Drum, Maximum Drain Line Inside Diameter 8 in, Minimum Drain Line Inside Diameter 3 in, Cable Diameter 3/4 in, Cable Length 100 ft, Core Type Inner Core, Cable End Type Coupling, Application Lateral Drain Line, Cable Diameter Included - Cable A 3/4 in, Cable Length Included - Cable A 100 ft, Cable Material Steel, Cable Material - Cable A Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.