Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inner Core Cable, Bulb Auger, 5/16 x 25

  • Mfr # 22XP42

  • Zoro # G7471432


product price: $54.49
/ea

Key Features

For Use With
SP-HD25AC-AF, SP-HD25AC-1, SP-HD25AC-7
Material
Steel
Connection Size
5/16 in
Size
5/16 in x 25 ft
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22XP42
Zoro #
G7471432
UPC #
190735775622
Country of Origin
China

Dimensions

Connection Size
5/16 in
Size
5/16 in x 25 ft
size
5/16" x 25 ft.
Minimum Compatible Pipe Diameter - Cable A
3/4 in
Maximum Compatible Pipe Diameter - Cable A
2 in
Cable Diameter Included - Cable A
5/16 in
Cable Diameter
5/16 in
Cable Length Included - Cable A
25 ft
Minimum Drain Line Inside Diameter
1 1/4 in
Cable Length
25 ft
Maximum Drain Line Inside Diameter
2 in

Details

Item
Drain Cleaning Cable
For Use With
SP-HD25AC-AF, SP-HD25AC-1, SP-HD25AC-7
Material
Steel
Number of Pieces
1
Includes
Auger
Max. Run
25 ft
Cable Type
5/16 in x 25 ft Inner Core
Drain Line Capacity I.D.
1 1/4 in to 2 in
Product Type
Drain Cleaning Cable
Compatible Cleaner Manufacturer Part Number
SP-HD25AC-1, SP-HD25AC-7, SP-HD25AC-AF
Compatible Machine Type
Drain Guns
Application
Kitchen, Laundry Drain Lines, Lavatory, Shop Sinks
Cable End Type
Bulb Auger
Cable Material
Steel
Compatible Cleaner Series
22XP36
Head Type
Bulb
Cable Material - Cable A
Steel
Cable Type - Cable A
Drain Cleaning Cable
Core Type
Inner Core
Number of Cables Included
1

Description

Drain Cleaning Cable, Product Type Drain Cleaning Cable, Compatible Machine Type Drain Guns, Compatible Cleaner Series 22XP36, Cable Type Drum, Maximum Drain Line Inside Diameter 2 in, Minimum Drain Line Inside Diameter 1 1/4 in, Cable Diameter 5/16 in, Cable Length 25 ft, Core Type Inner Core, Cable End Type Bulb Auger, Application Kitchen, Laundry Drain Lines, Lavatory, Shop Sinks, Cable Diameter Included - Cable A 5/16 in, Cable Length Included - Cable A 25 ft, Cable Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.