Zoro Homepage

Insert Bit, 1/4", Phillips, No 2, 6"

  • Mfr # 38RV95

  • Zoro # G2620147


product price: $3.29
/ea

Key Features

Includes
Electrial Screwdriver/Air Screwdriver
Impact Rated
Impact Rated
Shank Style
Hex Power Drive
Point Size
#2
Overall Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38RV95
Zoro #
G2620147
UPC #
190735820605
Country of Origin
China

Dimensions

Point Size
#2
Overall Length
6 in
Overall Bit Length
6 in
Fastening Tool Tip Size
#2
Hex Shank Size
1/4 in
Shank Size
1/4 in
Bit Length
6"

Details

Item
Power Bit
Includes
Electrial Screwdriver/Air Screwdriver
Impact Rated
Impact Rated
Shank Style
Hex Power Drive
Application - Tools
Impact
Finish
Black Phosphate
Bit Style
Phillips
SAE or Metric
SAE
Fastening Tool Item
Power Bit
Fastening Tool Material
S2 Steel
Single End/Double End
Single End
Material
S2 Steel
End Design
Single End
Shank Shape
Hex
Measurement System
Imperial
For Tool Type
Impact
Product Type
Power Bit

Description

Power Bit, Application - Tools Impact, Bit Style Phillips, Fastening Tool Tip Size #2, Shank Style Hex Power Drive, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 6 in, SAE, Finish Black Phosphate, Impact Rated Impact Rated, Power Bit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.