Zoro Homepage

Insert Bit, 1/4", Torx, T25, PK5

  • Mfr # 38RV89

  • Zoro # G2620208


product price: $3.79
/pk 5, $0.76/ea

Key Features

Point Size
T25
Overall Bit Length
2 in
Shank Size
1/4 in
Bit Style
Torx(R)
Fastening Tool Item
Power Bit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38RV89
Zoro #
G2620208
UPC #
190735820544
Country of Origin
China

Dimensions

Point Size
T25
Overall Bit Length
2 in
Shank Size
1/4 in
Fastening Tool Tip Size
T25
Hex Shank Size
1/4 in
Overall Length
2 in
Bit Length
2"

Details

Item
Power Bit
Bit Style
Torx(R)
Fastening Tool Item
Power Bit
Impact Rated
Not Impact Rated
Fastening Tool Material
S2 Steel
Application - Tools
Impact
Single End/Double End
Single End
Material
S2 Steel
Product Type
Power Bit
For Tool Type
Impact
End Design
Single End

Description

Power Bit, Application - Tools Impact, Bit Style Torx(R), Fastening Tool Tip Size T25, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 2 in, Impact Rated Not Impact Rated, Power Bit, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.