Zoro Homepage
This item is Discontinued.
Westward Inside Step Tool, 1/4 In Rad, 6x6, Blue Stl 13A645

Inside Step Tool, 1/4 In Rad, 6x6, Blue Stl (Discontinued)

  • Mfr # 13A645
  • Zoro # G5291937
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13A645
Zoro #
G5291937
UPC #
-
Country of Origin
China

Dimensions

Length (In.)
6
Handle Dia. (In.)
1-1/4
Width (In.)
6
Handle Length (In.)
4-1/4

Details

Item
Inside Step Tool
Material
Blue Steel
Handle
Soft-Grip
Type
1/4 in Radius

Description

Inside Step Tool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.