Inspection Mirror, 10-1/4 In L, Circular
Mfr # 1VTY6
Zoro # G1638183
product price: $5.29
/eaKey Features
Mirror Size (In.)
1-1/4
Shape
Round
Swivel Type
Pivot
Length (In.)
10-1/4
Handle Type
Grip etched into body of wand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1VTY6
Zoro #
G1638183
UPC #
190735757772
Country of Origin
China
Dimensions
Mirror Size (In.)
1-1/4
Length (In.)
10-1/4
Compressed Length
10 1/4 in
Mirror Diameter
1 1/4 in
Details
Item
Inspection Mirror
Shape
Round
Swivel Type
Pivot
Handle Type
Grip etched into body of wand
Shaft Material
Metal
Includes
Pocket Clip
Shaft Type
Fixed
Mirror Shape
Round
Handle Material
Aluminum
Finish
Satin
Flexibility
Rigid
Handle Style
Knurled
Mirror Material
Glass
Use Location
Indoor
Mirror Adjustment - Maximum
360 Degrees
Included Wheels
Wheels Not Included
Mirror Surface Shape
Flat
Description
Inspection Mirror, Compressed Length 10 1/4 in, Extended Length - Maximum Not Applicable, Handle Material Aluminum, Handle Style Knurled, Included Wheels Wheels Not Included, Magnification Not Applicable, Mirror Adjustment - Maximum 360 Degrees , Mirror Diameter 1 1/4 in, Mirror Length Not Applicable, Mirror Width Not Applicable, Mirror Material Glass, Mirror Shape Round, Mirror Surface Shape Flat, Shaft Type Fixed, Use Location Indoor, Flexibility Rigid, Finish Satin, Includes Pocket Clip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.