Zoro Homepage

Inspection Mirror, 10 in to 14 in L, Glass

  • Mfr # 45KH10

  • Zoro # G3964978


product price: $6.25
/ea

Key Features

Mirror Size (In.)
2-1/4
Shape
Round
Swivel Type
Swivel
Material
Glass
Length (In.)
10 to 14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45KH10
Zoro #
G3964978
UPC #
190735896709
Country of Origin
China

Dimensions

Mirror Size (In.)
2-1/4
Length (In.)
10 to 14
Extended Length - Maximum
14 in
Compressed Length
10 in
Mirror Diameter
2 1/4 in

Details

Item
Inspection Mirror
Shape
Round
Swivel Type
Swivel
Material
Glass
Type
Telescoping
Number of Pieces
1
Handle Type
plastic
Shaft Material
Metal
Features
Soft Rubber with Blue Matte Finish
Use Location
Indoor
Shaft Type
Telescoping
Handle Material
Plastic
Included Wheels
Wheels Not Included
Mirror Shape
Round
Flexibility
Rigid
Finish
Chrome-Plated
Mirror Adjustment - Maximum
360 Degrees
Handle Style
Soft Grip
Mirror Surface Shape
Flat
Mirror Material
Glass

Description

Inspection Mirror, Compressed Length 10 in, Extended Length - Maximum 14 in, Handle Material Plastic, Handle Style Soft Grip, Included Wheels Wheels Not Included, Magnification Not Applicable, Mirror Adjustment - Maximum 360 Degrees , Mirror Diameter 2 1/4 in, Mirror Length Not Applicable, Mirror Width Not Applicable, Mirror Material Glass, Mirror Shape Round, Mirror Surface Shape Flat, Shaft Type Telescoping, Use Location Indoor, Features Soft Rubber with Blue Matte Finish, Flexibility Rigid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.