Zoro Homepage

Inspection Mirror, 6 1/2 to 30 In L

  • Mfr # 1VTX8

  • Zoro # G0682945


product price: $9.29
/ea

Key Features

Mirror Size (In.)
3-1/2 x 2
Shape
Oblong
Swivel Type
Swivel
Material
Glass
Handle Type
plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1VTX8
Zoro #
G0682945
UPC #
190735757703
Country of Origin
China

Dimensions

Mirror Size (In.)
3-1/2 x 2
Length (In.)
11 to 30
Mirror Width
2 in
Mirror Length
3 1/2 in
Extended Length - Maximum
30 in
Compressed Length
11 in

Details

Item
Inspection Mirror
Shape
Oblong
Swivel Type
Swivel
Material
Glass
Handle Type
plastic
Shaft Material
Stainless Steel
Features
Soft Rubber with Blue Matte Finish
Mirror Shape
Rectangular
Flexibility
Rigid
Handle Style
Soft Grip
Finish
Satin
Mirror Surface Shape
Flat
Included Wheels
Wheels Not Included
Use Location
Indoor
Shaft Type
Telescoping
Mirror Material
Glass
Mirror Adjustment - Maximum
360 Degrees
Handle Material
Plastic

Description

Inspection Mirror, Compressed Length 11 in, Extended Length - Maximum 30 in, Handle Material Plastic, Handle Style Soft Grip, Included Wheels Wheels Not Included, Magnification Not Applicable, Mirror Adjustment - Maximum 360 Degrees , Mirror Length 3 1/2 in, Mirror Width 2 in, Mirror Material Glass, Mirror Shape Rectangular, Mirror Surface Shape Flat, Shaft Type Telescoping, Use Location Indoor, Features Soft Rubber with Blue Matte Finish, Flexibility Rigid, Finish Satin

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.