Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inspection Mirror, 7 1/2 to 26 In L

  • Mfr # 1VUA2

  • Zoro # G2641983


product price: $7.29
/ea

Key Features

Mirror Size (In.)
1-3/4 x 2-1/2
Shape
Oblong
Swivel Type
Pivot
Features
Soft Rubber with Blue Matte Finish
Handle Type
Soft Plastic Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1VUA2
Zoro #
G2641983
UPC #
190735757918
Country of Origin
China

Dimensions

Mirror Size (In.)
1-3/4 x 2-1/2
Extended Length - Maximum
26 in
Mirror Length
5 1/8 in
Mirror Width
1 3/4 in
Compressed Length
7 1/2 in

Details

Item
Inspection Mirror
Shape
Oblong
Swivel Type
Pivot
Features
Soft Rubber with Blue Matte Finish
Handle Type
Soft Plastic Grip
Shaft Material
Metal
Handle Material
Plastic
Mirror Surface Shape
Flat
Mirror Material
Acrylic
Included Wheels
Wheels Not Included
Handle Style
Cushioned
Finish
Satin
Use Location
Indoor
Shaft Type
Telescoping
Mirror Adjustment - Maximum
360 Degrees
Flexibility
Rigid
Mirror Shape
Rectangular

Description

Inspection Mirror, Base Type -, Compressed Length 7 1/2 in, Extended Length - Maximum 26 in, Handle Material Plastic, Handle Style Cushioned, Included Wheels Wheels Not Included, Magnification Not Applicable, Mirror Adjustment - Maximum 360 Degrees , Mirror Length 5 1/8 in, Mirror Width 1 3/4 in, Mirror Material Acrylic, Mirror Shape Rectangular, Mirror Surface Shape Flat, Shaft Type Telescoping, Use Location Indoor, Features Soft Rubber with Blue Matte Finish, Flexibility Rigid, Finish Satin

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.