Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inspection Mirror, 7 5/8 to 28 In L

  • Mfr # 1VUA8

  • Zoro # G1935866


product price: $17.89
/ea

Key Features

Mirror Size (In.)
1-1/2
Shape
Round
Swivel Type
Swivel
Material
Transparent Nylon Polymer
Length (In.)
7-5/8 to 28-3/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1VUA8
Zoro #
G1935866
UPC #
190735757970
Country of Origin
China

Dimensions

Mirror Size (In.)
1-1/2
Length (In.)
7-5/8 to 28-3/4
Compressed Length
7 5/8 in
Extended Length - Maximum
28 3/4 in
Mirror Diameter
1 1/2 in

Details

Item
Inspection Mirror
Shape
Round
Swivel Type
Swivel
Material
Transparent Nylon Polymer
Shaft Material
Stainless Steel
Type
Telescoping
Handle Type
ABS with Cushion Grip
Shaft Type
Telescoping
Handle Style
Cushioned
Mirror Shape
Round
Handle Material
Plastic

Description

Inspection Mirror, Base Type -, Compressed Length 7 5/8 in, Extended Length - Maximum 28 3/4 in, Handle Material Plastic, Handle Style Cushioned, Mirror Diameter 1 1/2 in, Mirror Length Not Applicable, Mirror Width Not Applicable, Mirror Shape Round, Shaft Type Telescoping, Features -, Includes -, Shaft Material Stainless Steel, Swivel Type Swivel

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.