Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inspection Mirror, 9 to 18 1/2 In L

  • Mfr # 1VTY9

  • Zoro # G3421704


product price: $9.19
/ea

Key Features

Mirror Size (In.)
3-1/2 x 2
Shape
Oblong
Swivel Type
Pivot
Features
Soft Rubber with Blue Matte Finish
Length (In.)
14 to 18 1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1VTY9
Zoro #
G3421704
UPC #
190735757802
Country of Origin
China

Dimensions

Mirror Size (In.)
3-1/2 x 2
Length (In.)
14 to 18 1/2
Compressed Length
14 in
Mirror Length
3 1/2 in
Mirror Width
2 in
Extended Length - Maximum
18 1/2 in

Details

Item
Inspection Mirror
Shape
Oblong
Swivel Type
Pivot
Features
Soft Rubber with Blue Matte Finish
Shaft Material
Stainless Steel
Included Wheels
Wheels Not Included
Shaft Type
Telescoping
Handle Style
Soft Grip
Mirror Material
Glass
Handle Material
Metal
Mirror Surface Shape
Flat
Mirror Shape
Rectangular
Flexibility
Rigid
Mirror Adjustment - Maximum
360 Degrees
Use Location
Indoor
Finish
Chrome-Plated

Description

Inspection Mirror, Compressed Length 14 in, Extended Length - Maximum 18 1/2 in, Handle Material Metal, Handle Style Soft Grip, Included Wheels Wheels Not Included, Magnification Not Applicable, Mirror Adjustment - Maximum 360 Degrees , Mirror Length 3 1/2 in, Mirror Width 2 in, Mirror Material Glass, Mirror Shape Rectangular, Mirror Surface Shape Flat, Shaft Type Telescoping, Use Location Indoor, Features Soft Rubber with Blue Matte Finish, Flexibility Rigid, Finish Chrome-Plated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.