Zoro Homepage

Inspection Tool Set, Telescoping, 2 PC

  • Mfr # 1VUA1

  • Zoro # G0522532


product price: $18.79
/ea

Key Features

Number of Pieces
2
Includes
14 lb Magnetic Pickup Tool, 2 1/4 x 3 5/8 in Oblong Plastic Inspection Mirror
Features
Magnetic Handle End
Mirror Size (In.)
2-1/4 x 3-5/8
Shape
Oblong
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1VUA1
Zoro #
G0522532
UPC #
190735757901
Country of Origin
China

Dimensions

Mirror Size (In.)
2-1/4 x 3-5/8
Length (In.)
Inspection Mirror: 7-1/4 to 26-1/4; Pickup Tool: 6-1/2 to 25-1/2
Mirror Width
2 1/4 in
Compressed Length
6 1/2 in (Pickup Tool), 7 1/4 in (Inspection Mirror)
Mirror Diameter
2 in
Extended Length - Maximum
25 1/2 in (Pickup Tool), 26 1/4 in (Inspection Mirror)
Mirror Length
3 5/8 in

Details

Item
Inspection Tool Kit
Number of Pieces
2
Includes
14 lb Magnetic Pickup Tool, 2 1/4 x 3 5/8 in Oblong Plastic Inspection Mirror
Features
Magnetic Handle End
Shape
Oblong
Handle Type
Soft Plastic Grip
Shaft Material
Stainless Steel
Swivel Type
Swivel
Product Type
Inspection Tool Kit
Handle Material
Plastic
Mirror Shape
Oblong
Handle Style
Cushioned
Mirror Material
Plastic
Mirror Adjustment - Maximum
360 Degrees
Flexibility
Rigid
Shaft Type
Telescoping

Description

Inspection Tool Kit, Handle Material Plastic, Handle Style Cushioned, Includes 14 lb Magnetic Pickup Tool, 2 1/4 x 3 5/8 in Oblong Plastic Inspection Mirror, Number of Pieces 2, Compressed Length 6 1/2 in (Pickup Tool), 7 1/4 in (Inspection Mirror), Extended Length - Maximum 25 1/2 in (Pickup Tool), 26 1/4 in (Inspection Mirror), Features Magnetic Handle End, Flexibility Rigid, Magnification Not Applicable, Mirror Adjustment - Maximum 360 Degrees , Mirror Diameter 2 in, Mirror Length 3 5/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.