Zoro Homepage

Inspection/Retrieval Set, Neodymium, 7 PC

  • Mfr # 1VUA6

  • Zoro # G2530796


product price: $30.19
/ea

Key Features

Type
7 PC
Number of Pieces
7
Includes
#2 4 in Phillips Screwdriver, 24 in Flexible Magnetic Pickup, 30 mm 8 in Inspection Mirror, 4 in Straight Pick, 4 to 6 Slotted Screwdriver, 5 to 24 in Long Magnetic Pickup, 4 in 90 Degrees Angle Pick, Plastic Case
Handle Type
Soft Grip
Shaft Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1VUA6
Zoro #
G2530796
UPC #
190735757956
Country of Origin
China

Dimensions

Length (In.)
13
Mirror Length
1.2 in
Extended Length - Maximum
24 in
Mirror Width
1 3/16 in

Details

Item
Inspection and Retrieval Kit
Type
7 PC
Number of Pieces
7
Includes
#2 4 in Phillips Screwdriver, 24 in Flexible Magnetic Pickup, 30 mm 8 in Inspection Mirror, 4 in Straight Pick, 4 to 6 Slotted Screwdriver, 5 to 24 in Long Magnetic Pickup, 4 in 90 Degrees Angle Pick, Plastic Case
Handle Type
Soft Grip
Shaft Material
Stainless Steel
Swivel Type
Swivel
Product Type
Inspection/Retrieval Tool Kit
Handle Style
Soft Grip
Mirror Shape
Round
Magnetic Pull Capacity - Maximum
2 lb
Shaft Type
Telescoping
Magnet Type
Permanent
Handle Material
Plastic, Rubber
Mirror Material
Glass
Mirror Adjustment- Maximum
360 Degrees
Flexibility
Flexible

Description

Inspection and Retrieval Kit, Handle Material Plastic, Rubber, Handle Style Soft Grip, Includes #2 4 in Phillips Screwdriver, 24 in Flexible Magnetic Pickup, 30 mm 8 in Inspection Mirror, 4 in Straight Pick, 4 to 6 Slotted Screwdriver, 5 to 24 in Long Magnetic Pickup, 4 in 90 Degrees Angle Pick, Plastic Case, Number of Pieces 7, Magnification Not Applicable, Mirror Material Glass, Mirror Shape Round, Extended Length - Maximum 24 in, Flexibility Flexible, Magnet Type Permanent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.