Zoro Homepage

Insulated Phillips Screwdriver #2 Round

  • Mfr # 1YXK6

  • Zoro # G2925221


product price: $5.89
/ea

Key Features

Tip Style
Phillips
Shank Length
4 in
Overall Length
8 1/2 in
Finish
Insulated with Black Phosphate Tip
Handle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1YXK6
Zoro #
G2925221
UPC #
190735759448
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
#2
Shank Length
4 in
Overall Length
8 1/2 in
For Fastener Size
#2

Details

Item
Insulated Phillips Screwdriver
Tip Style
Phillips
Finish
Insulated with Black Phosphate Tip
Handle Material
Plastic
Handle Design
Fluted
Screwdriver Tip Style
Phillips
Shank Material
Alloy Steel
ESD Safe
No
Nonsparking
No
Tip Style Group
Standard
Screwdriver and Nut Driver Grouping
Screwdrivers
Tether Capable
Tether Capable
Standards
GS VDE
Features
1000V Rated
Shank Shape
Round
Insulated
Yes
Material
SVCM Steel, Dis-Magnetic
Tether Style
Tether Capable
Tether Ready
No
Grip Style
Cushion
Non-Magnetic
No
Measurement Type
SAE
Corrosion Resistant
Yes
Shank Coating
Insulated
Tip Finish
Black Oxide
Magnetized Tip
No
Shank Finish
Insulated
Non-Sparking
No
Replaceable Shank
No
Includes Magnetized Tip
Magnetized Tip Not Included
Corrosion-Resistance
Corrosion-Resistant
Replaceable Shank Capable
Replaceable Shank
Includes Insulation
Insulated
Tether Status
Not Tether Capable
ESD Safety
Not ESD Safe

Description

Insulated Phillips Screwdriver, Tip Size #2, Phillips, Cushion, Overall Length 8 1/2 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated Yes, Corrosion Resistant Yes, No, Tip Finish Black Oxide, Shank Coating Insulated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.