Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insulated Screwdriver Set, Slotted/Phillips, 9 pcs + Tool Bag

  • Mfr # 7CZ69

  • Zoro # G2603918


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Tip Style
Phillips, Slotted
Tip Size
1/8", 3/32", 5/32", 7/32", 1/4", 5/16", #1, #2, #3
Number of Pieces
9
Includes
(6) Keystone Slotted: 3/32" x 3", 1/8" x 4", 5/32" x 4", 7/32" x 5", 1/4" x 6", 5/16" x 7"; (3) Phillips: #1 x 3", #2 x 4", #3 x 5", Zippered Bag and 5MZJ5 Wide Mouth Tool Bag: 17" x 8-1/2" x 11", 22 Pocket Blue/Black Tool Bag
Handle Material
Acetate with Vinyl Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7CZ69
Zoro #
G2603918
UPC #
00194484316648
Country of Origin
Multiple

Dimensions

Tip Size
1/8", 3/32", 5/32", 7/32", 1/4", 5/16", #1, #2, #3
Shank Length
3 in to 7 in
Overall Length
5-1/8" to 12"

Details

Item
Insulated Screwdriver Set
Tip Style
Phillips, Slotted
Number of Pieces
9
Includes
(6) Keystone Slotted: 3/32" x 3", 1/8" x 4", 5/32" x 4", 7/32" x 5", 1/4" x 6", 5/16" x 7"; (3) Phillips: #1 x 3", #2 x 4", #3 x 5", Zippered Bag and 5MZJ5 Wide Mouth Tool Bag: 17" x 8-1/2" x 11", 22 Pocket Blue/Black Tool Bag
Handle Material
Acetate with Vinyl Grip
Standards
ASTM F-1505
Shank Material
Steel
ESD Safe
No
Tether Capable
Tether Capable
Nonsparking
No
Shank Shape
Round
Handle Design
Cushion Grip
Screwdriver and Nut Driver Grouping
Screwdriver Sets
Finish
Phosphate Plated
Insulated
Yes
Tip Style Group
Standard
Handle Type
Cushion Grip
SAE or Metric
SAE
Tether Style
Tether Capable
Grip Style
Cushion
Material
Shank: Steel
Insulated / Uninsulated
Insulated

Description

The Westward 7CZ69 Insulated Screwdriver Set offers a comprehensive range of screwdrivers for tackling various fasteners. These screwdrivers can be used across an extensive range of applications and product categories. This set comes with 9 pieces, each measuring 5-1/8" to 12". The slotted and Phillips bits have keystone tips that allow you to get into tight spots. Their cushion grip handles provide better control when needed, especially in wet conditions. Each screwdriver has a 1/4" nut driver size and is designed for use on larger screws. Whether you are a professional or hobbyist, you will definitely want to equip yourself with the Westward 7CZ69 Insulated Screwdriver Set.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.