Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insulated Slotted Screwdriver 3/32 in Round

  • Mfr # 1YXJ8

  • Zoro # G2946011


product price: $7.39
/ea

Key Features

Tip Size
3/32 in
Shank Length
3 in
Overall Length
5 3/4 in
Finish
Insulated with Black Phosphate Tip
Handle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1YXJ8
Zoro #
G2946011
UPC #
190735759370
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
3/32 in
Shank Length
3 in
Overall Length
5 3/4 in
For Fastener Size
3/32 in

Details

Item
Insulated Slotted Screwdriver
Tip Style
Slotted
Finish
Insulated with Black Phosphate Tip
Handle Material
Plastic
Handle Design
Fluted
Nonsparking
No
ESD Safe
No
Standards
GS VDE
Screwdriver Tip Style
Cabinet Tip
Screwdriver and Nut Driver Grouping
Screwdrivers
Tether Capable
Tether Capable
Shank Material
Alloy Steel
Features
1000V Rated
Insulated
Yes
Tip Style Group
Standard
Shank Shape
Round
Material
SVCM Steel, Dis-Magnetic
Tether Style
Tether Capable
Shank Finish
Insulated
Magnetized Tip
No
Shank Coating
Insulated
Non-Sparking
No
Tether Ready
No
Slotted Screwdriver Tip Shape
Cabinet
Grip Style
Cushion
Corrosion Resistant
Yes
Non-Magnetic
No
Replaceable Shank
No
Measurement Type
SAE
Tip Finish
Black Oxide
Includes Insulation
Insulated
ESD Safety
Not ESD Safe
Includes Magnetized Tip
Magnetized Tip Not Included
Replaceable Shank Capable
Replaceable Shank
Corrosion-Resistance
Corrosion-Resistant
Tether Status
Not Tether Capable

Description

Insulated Slotted Screwdriver, Tip Size 3/32 in, Slotted, Cushion, Overall Length 5 3/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated Yes, Corrosion Resistant Yes, No, Tip Finish Black Oxide, Shank Coating Insulated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.