Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insulated Slotted Screwdriver 5/32 in Round

  • Mfr # 1YXK1

  • Zoro # G2884533


product price: $4.45
/ea

Key Features

Tip Style
Slotted
Shank Length
4 in
Overall Length
8 in
Finish
Insulated with Black Phosphate Tip
Handle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1YXK1
Zoro #
G2884533
UPC #
190735759394
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
5/32 in
Shank Length
4 in
Overall Length
8 in
For Fastener Size
5/32 in

Details

Item
Insulated Slotted Screwdriver
Tip Style
Slotted
Finish
Insulated with Black Phosphate Tip
Handle Material
Plastic
Handle Design
Fluted
Nonsparking
No
ESD Safe
No
Standards
GS VDE
Screwdriver and Nut Driver Grouping
Screwdrivers
Tip Style Group
Standard
Tether Capable
Tether Capable
Shank Shape
Round
Insulated
Yes
Screwdriver Tip Style
Cabinet Tip
Features
1000V Rated
Shank Material
Alloy Steel
Material
SVCM Steel, Dis-Magnetic
Tether Style
Tether Capable
Replaceable Shank
No
Non-Sparking
No
Shank Finish
Insulated
Corrosion Resistant
No
Tip Finish
Black Oxide
Non-Magnetic
No
Tether Ready
No
Magnetized Tip
No
Grip Style
Ergonomic
Shank Coating
Insulated
Slotted Screwdriver Tip Shape
Cabinet
Tether Status
Not Tether Capable
ESD Safety
Not ESD Safe
Corrosion-Resistance
Not Corrosion-Resistant
Replaceable Shank Capable
Replaceable Shank
Includes Insulation
Insulated
Includes Magnetized Tip
Magnetized Tip Not Included

Description

Insulated Slotted Screwdriver, Tip Size 5/32 in, Slotted, Ergonomic, Overall Length 8 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated Yes, Corrosion Resistant No, No, Tip Finish Black Oxide, Shank Coating Insulated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.