Zoro Homepage

Insulated Tool Set, 10 pc.

  • Mfr # 1YXJ7

  • Zoro # G2449623


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Measurement Type
SAE
Insulated / Uninsulated
Insulated
Number of Pieces
10
Number of Electrical and Telecomm Tools
1
Tool Families Included
Drivers and Bits, Electrical and Telecom Tools, Pliers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1YXJ7
Zoro #
G2449623
UPC #
190735759363
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size1
Sockets Not Included

Details

Measurement Type
SAE
Insulated / Uninsulated
Insulated
Number of Pieces
10
Number of Electrical and Telecomm Tools
1
Tool Families Included
Drivers and Bits, Electrical and Telecom Tools, Pliers
Standards
IEC 60900
Item
Insulated Tool Kit
Tool Storage Included
Yes
Tool Kit Product Grouping
Insulated Tool Kits
Pliers Included
Diagonal Cutting Pliers, Lineman's Pliers, Long-Nose Pliers, Tongue and Groove Pliers
Number of Pliers
4
Electrical and Telecomm Tools Included
6 in Wire Stripper
Screwdrivers Included
Cabinet Tip 7/32 in x 5 in, 1/4 in x 6 in, Phillips #1 x 3 in, #2 x 4 in, #3 x 6 in
Number of Screwdrivers
5
Max. Use Voltage
1000VAC
Tool Storage Type Included
Case
Nonsparking
No
Wrenches Included
None
Number of Striking and Struck Tools
0
Number of Putty Knives and Scrapers
0
Number of HVAC Tools
0
Number of Cutting Tools
0
Tool Storage Type
Tool Case
Putty Knives and Scrapers Included
None
Electrical and Telecom Tools Included
(1) Wire Stripper
Abrasives and Finishing Tools Included
None
Sockets, Drive Tools, and Accessories Included
None
Number of Measuring and Testing Tools
0
Number of Electrical and Telecom Tools
1
Number of Plumbing Tools
0
Striking and Struck Tools Included
None
Foam Inserts Included
No
Miscellaneous Tools Included
None
Number of Miscellaneous Tools
0
Number of Inspection and Retrieving Tools
0
Measuring and Testing Tools Included
None
Inspection and Retrieving Tools Included
None
HVAC Tools Included
None
Plumbing Tools Included
None
Number of Wrenches
0
Number of Screwdrivers, Keys, and Bits
5
Number of Sockets, Drive Tools, and Accessories
0
Number of Abrasives and Finishing Tools
0
Non-Sparking
No
Insulated
Insulated
Screwdrivers, Keys, and Bits Included
(2) Slotted Screwdrivers, (3) Phillips Screwdrivers
Cutting Tools Included
None

Description

Insulated Tool Kit, Tool Storage Type Tool Case, Measurement Type SAE, Drive Size Sockets Not Included, Number of Pieces 10, Pliers Included (1) Diagonal-Cutting Pliers, (1) Lineman's Pliers, (1) Long-Nose Pliers, (1) Tongue and Groove Pliers, Screwdrivers, Keys, and Bits Included (2) Slotted Screwdrivers, (3) Phillips Screwdrivers, Sockets, Drive Tools, and Accessories Included None, Wrenches Included None, Striking and Struck Tools Included None, Cutting Tools Included None

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.