Zoro Homepage

Insulated Wire Stripper, 6 1/2 In

  • Mfr # 3WY55

  • Zoro # G1085795


product price: $29.75
/ea

Key Features

Overall Length
6 1/2 in
Insulated
No
Number of Pieces
1
Application
Wire Stripper
Tether Capable
Tether Capable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3WY55
Zoro #
G1085795
UPC #
190735824689
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
6 1/2 in

Details

Item
Wire Stripper
Insulated
No
Number of Pieces
1
Application
Wire Stripper
Tether Capable
Tether Capable
Adjustable
Manual
Insulated / Uninsulated
Uninsulated
For Wire/Cable Type
Solid Wire
Handle Style
Standard
Type
Electrical Wire Strippers
Tether Style
Standard Tool (Accessory Needed for Tethering)
Shop By
Closeouts
Stripping Capacity- Cable
12 to 10 AWG
Maximum Stripping Capacity - Solid Wire
10 AWG
Tether Ready
No
Stripping Capacity - Solid Wire
10 AWG
Minimum Stripping Capacity - Solid Wire
10 AWG
Grip Style
Standard Cushion
Adjustment Mechanism
Manual

Description

Wire Stripper, Stripping Capacity - Solid Wire 10 AWG, Stripping Capacity- Cable 12 to 10 AWG, Type Electrical Wire Strippers, For Wire/Cable Type Solid Wire, Handle Style Standard, Insulated No, Adjustment Mechanism Manual, Grip Style Standard Cushion

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.