Zoro Homepage

J 4-1/8" Cobalt 135 Deg. Jobber Length Drill Bit

  • Mfr # 6PRK2

  • Zoro # G3900285


product price: $9.69
/ea

Key Features

Overall Length
4 1/8 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
J
Shank Dia.
17/64 in
Material - Machining
Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6PRK2
Zoro #
G3900285
UPC #
190735886472
Country of Origin
China

Dimensions

Overall Length
4 1/8 in
Drill Bit Size
J
Shank Dia.
17/64 in
Flute Length
2 7/8 in
Drill Bit Dimension Type
Letter
Drill Length Class
Jobber-Length
Maximum Drilling Depth
2 7/8 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Material - Machining
Cobalt
Cutting Direction
Right Hand
Finish - Machining
Straw/Bronze
Shank Type - Machining
Straight
Number of Pieces
1
Application
Drilling Steel, Cast Iron, Steel
Decimal Equivalent
0.2770
Drill Bit Grouping
Drill Bit
Standards
Not Rated
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
Measurement System
Letter
Drill Bit Point Type
Split Point
Shop By
Closeouts

Description

Jobber Length Drill Bit, Drill Bit Size J, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.2770, Letter, Drill Bit Point Type Split Point, Non-Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.