Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Drill Blank, HSS, Bright, 3/16 In

  • Mfr # 6NRL9

  • Zoro # G4335387


product price: $0.77
/ea
Sold in multiples of 12 for $9.24

Key Features

Measurement System
Fractional Inch
Overall Length
3 1/2 in
Size
3/16"
Decimal Equivalent
0.1875
Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6NRL9
Zoro #
G4335387
UPC #
190735882887
Country of Origin
China

Dimensions

Overall Length
3 1/2 in
Size
3/16"
Dimension Type
Fractional Inch

Details

Item
Jobber Drill Blank
Measurement System
Fractional Inch
Decimal Equivalent
0.1875
Material
High Speed Steel
Finish
Bright

Description

Jobber Drill Blank, Fractional Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.