Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Joint Knife, Flexible, 6", Carbon Steel

  • Mfr # 13A701

  • Zoro # G4791141


product price: $7.19
/ea

Key Features

Blade Width
6 in
Blade Length
4 1/4 in
Blade Material
Carbon Steel
Handle Material
Polypropylene
Handle Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13A701
Zoro #
G4791141
UPC #
190735740996
Country of Origin
Taiwan, Province of China

Dimensions

Blade Width
6 in
Blade Length
4 1/4 in
Handle Length
4 in
Overall Length
8 1/4 in

Details

Item
Joint Knife
Blade Material
Carbon Steel
Handle Material
Polypropylene
No. of Edges
1
Blade Type
Full Tang
Color
Black
Handle Design
Tapered
Knife / Scraper Sub-Category
Drywall and Putty Knives
Includes
Handle
Number of Pieces
1
Application
For Filling Putty Or Taping Grout
Blade Shape
Tapered
Retractable Blade
Not Retractable
Blade Flexibility
Flexible
Handle Style
Tapered
Replaceable Blade
Not Replaceable
Blade Edge Type
Straight
Tang Type
Full
Non-Sparking Status
No
Number of Cutting Edges
1

Description

The Westward 13A701 Joint Knife is the tool you need to work with joint compound. It has a full tang blade, which means it can be used for both scraping and applying joint compound. The carbon steel blade of this putty knife/scraper is flexible, making it easy to use. The blade measures 6 in. in width and 3 1/2 in. in length. This black putty knife also has a 4 1/2 in. polypropylene handle that is designed for comfort when working with joint compound or other materials. If you are looking for an efficient way to apply joint compound, then look no further than the Westward Joint Knife.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.