Zoro Homepage

Joint Knife, Flexible, 6", Carbon Steel

  • Mfr # 13A702

  • Zoro # G4791157


product price: $8.19
/ea

Key Features

Blade Width
6 in
Blade Length
3 3/4 in
Blade Material
Carbon Steel
Handle Material
Polypropylene/TPR
Blade Type
Full Tang
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13A702
Zoro #
G4791157
UPC #
190735741009
Country of Origin
Taiwan, Province of China

Dimensions

Blade Width
6 in
Blade Length
3 3/4 in
Overall Length
8 3/4 in
Handle Length
5 in

Details

Item
Joint Knife
Blade Material
Carbon Steel
Handle Material
Polypropylene/TPR
Blade Type
Full Tang
Knife / Scraper Sub-Category
Drywall and Putty Knives
Color
Black/Blue
Handle Design
Ergonomic
No. of Edges
1
Includes
Handle
Number of Pieces
1
Application
For Filling Putty Or Taping Grout
Handle Style
Cushioned, Ergonomic
Retractable Blade
Not Retractable
Blade Flexibility
Flexible
Blade Shape
Tapered
Tang Type
Half
Blade Edge Type
Straight
Non-Sparking Status
No
Replaceable Blade
Not Replaceable
Number of Cutting Edges
1

Description

Joint Knife, Blade Edge Type Straight, Blade Flexibility Flexible, Blade Length 3 3/4 in, Blade Material Carbon Steel, Blade Shape Tapered, Blade Width 6 in, Handle Length 5 in, Handle Material Polypropylene/TPR, Handle Style Cushioned, Ergonomic, Included Blade Manufacturer Part Number Not Applicable, Number of Functions Not Applicable, Overall Length 8 3/4 in, Product Type Joint Knife, Replaceable Blade Not Replaceable, Retractable Blade Not Retractable, Tang Type Half

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.