Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Joint Knife, Flexible, 6", Carbon Steel

  • Mfr # 13A704

  • Zoro # G4791175


product price: $12.99
/ea

Key Features

Blade Width
6 in
Blade Length
4 1/4 in
Blade Material
Carbon Steel
Handle Material
Wood
Blade Type
Full Tang
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13A704
Zoro #
G4791175
UPC #
190735741023
Country of Origin
Taiwan, Province of China

Dimensions

Blade Width
6 in
Blade Length
4 1/4 in
Handle Length
4 in
Overall Length
8 1/4 in

Details

Item
Joint Knife
Blade Material
Carbon Steel
Handle Material
Wood
Blade Type
Full Tang
Knife / Scraper Sub-Category
Drywall and Putty Knives
No. of Edges
1
Color
Natural
Handle Design
Tapered
Includes
Handle
Number of Pieces
1
Application
For Filling Putty Or Taping Grout
Non-Sparking Status
No
Blade Flexibility
Flexible
Replaceable Blade
Not Replaceable
Blade Edge Type
Straight
Tang Type
Full
Retractable Blade
Not Retractable
Handle Style
Tapered
Blade Shape
Tapered
Number of Cutting Edges
1

Description

Joint Knife, Blade Edge Type Straight, Blade Flexibility Flexible, Blade Length 4 1/4 in, Blade Material Carbon Steel, Blade Shape Tapered, Blade Width 6 in, Handle Length 4 in, Handle Material Wood, Handle Style Tapered, Included Blade Manufacturer Part Number Not Applicable, Number of Functions Not Applicable, Overall Length 8 1/4 in, Product Type Joint Knife, Replaceable Blade Not Replaceable, Retractable Blade Not Retractable, Tang Type Full, Extended Length - Maximum Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.