Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Joint Knife, Flexible, 6", Carbon Steel

  • Mfr # 1UKF8

  • Zoro # G0697277


product price: $7.79
/ea

Key Features

Blade Width
6 in
Blade Length
4 1/4 in
Blade Material
Carbon Steel
Handle Material
Plastic
No. of Edges
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1UKF8
Zoro #
G0697277
UPC #
190735757123
Country of Origin
Taiwan, Province of China

Dimensions

Blade Width
6 in
Blade Length
4 1/4 in
Overall Length
8 1/4 in
Handle Length
4 in

Details

Item
Joint Knife
Blade Material
Carbon Steel
Handle Material
Plastic
No. of Edges
1
Knife / Scraper Sub-Category
Drywall and Putty Knives
Handle Design
Tapered
Blade Type
Standard
Color
Blue
Includes
Handle
Number of Pieces
1
Application
For Painting, Drywall Mud, Spackling, And Like Materials
Handle Style
Tapered
Replaceable Blade
Not Replaceable
Blade Flexibility
Flexible
Tang Type
Full
Retractable Blade
Not Retractable
Non-Sparking Status
No
Blade Edge Type
Straight
Blade Shape
Tapered
Number of Cutting Edges
1

Description

Joint Knife, Blade Edge Type Straight, Blade Flexibility Flexible, Blade Length 4 1/4 in, Blade Material Carbon Steel, Blade Shape Tapered, Blade Width 6 in, Handle Length 4 in, Handle Material Plastic, Handle Style Tapered, Included Blade Manufacturer Part Number Not Applicable, Number of Functions Not Applicable, Overall Length 8 1/4 in, Product Type Joint Knife, Replaceable Blade Not Replaceable, Retractable Blade Not Retractable, Tang Type Full, Extended Length - Maximum Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.