Zoro Homepage

Joint Knife, Flexible, 6", Carbon Steel

  • Mfr # 46A905

  • Zoro # G5153477


product price: $8.29
/ea

Key Features

Blade Length
3 7/8 in
Blade Material
Carbon Steel
Handle Material
Polypropylene/TPR/Steel
Handle Design
Ergonomic, Hammer Head
Blade Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46A905
Zoro #
G5153477
UPC #
190735846674
Country of Origin
Taiwan, Province of China

Dimensions

Blade Width
6 in
Blade Length
3 7/8 in
Overall Length
8 3/4 in
Handle Length
4 3/4 in

Details

Item
Joint Knife
Blade Material
Carbon Steel
Handle Material
Polypropylene/TPR/Steel
Handle Design
Ergonomic, Hammer Head
Blade Type
Standard
Knife / Scraper Sub-Category
Drywall and Putty Knives
Color
Black/Blue
No. of Edges
1
Number of Pieces
1
Includes
Handle
Application
For Filling Putty or Taping Grout
Blade Edge Type
Straight
Blade Flexibility
Flexible
Non-Sparking Status
No
Retractable Blade
Not Retractable
Handle Style
Cushioned, Ergonomic, Hammer End
Tang Type
Half
Replaceable Blade
Not Replaceable
Blade Shape
Tapered
Number of Cutting Edges
1

Description

If you are looking for a reliable joint knife, the Westward 46A905 is the tool to get. This flexible 6" carbon steel blade has a hammer head handle design that provides extra grip and control. The black/blue handle material is made of polypropylene, TPR and steel for added durability. It also features an ergonomic handle with a 4 3/4 in. length. Made of carbon steel, this joint knife has a standard blade type and can be used as either a putty or scraper knife. The Westward 46A905 Joint Knife is an essential tool when it comes to smoothing out surfaces before painting or applying wallpaper paste.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.