Zoro Homepage

Key Chain Tape Measure, Steel, Blade 6 ft

  • Mfr # 824K07

  • Zoro # G914738898


product price: $6.35
/ea

Key Features

Graduation Marks
1/32 in first 6 in, 1/16 in thereafter, Bottom: 1 mm
Case Material
ABS Plastic with Rubber Grip
Blade Material
Steel
Tip Style
Nonmagnetic Single Hook
Case Color
Black, Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
824K07
Zoro #
G914738898
UPC #
-
Country of Origin
China

Dimensions

Case Length
2 1/8 in
Case Depth
1 1/2 in
Blade Length - SAE
6 ft
Blade Width
5/8 in
Standout Length
4 ft
Case Height
2 1/8 in
Blade Length - Metric
2 m

Details

Item
Key Chain Tape Measure
Graduation Marks
1/32 in first 6 in, 1/16 in thereafter, Bottom: 1 mm
Case Material
ABS Plastic with Rubber Grip
Blade Material
Steel
Tip Style
Nonmagnetic Single Hook
Case Color
Black, Blue
Case Type
Closed
Specialized Scales
Stud Markings
Blade Type
Single-Sided
Lock Type
Slide
Blade Coating
Clear
Accuracy
+/-0.9mm
Hook Construction
3-Rivet
Blade Color
Yellow
Blade Return Type
Automatic
Numeric Marks
Centimeters, Feet, Inches, Millimeters
Zero Point Location
Hook End
Graduation Units
Centimeters, Feet, Inches, Millimeters
Features
Stud Markings
Orientation
Horizontal
System of Measurement
Metric/SAE
Belt Clip
Belt Clip Included
Graduation Color
Black, Red

Description

Key Chain Tape Measure, Features Stud Markings, Case Material ABS Plastic with Rubber Grip, System of Measurement Metric/SAE, Graduation Marks 1/32 in first 6 in, 1/16 in thereafter, Bottom: 1 mm, Tip Style Nonmagnetic Single Hook, Zero Point Location Hook End, Blade Length - Metric 2 m, Blade Length - SAE 6 ft, Blade Material Steel, Blade Width 5/8 in, Blade Return Type Automatic, Blade Type Single-Sided, Case Color Black, Blue, Case Length 2 1/8 in, Lock Type Slide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.