Zoro Homepage

Key Hole Saw, 6-1/4 In, 8 TPI, SoftGrip, Stl

  • Mfr # 13P495

  • Zoro # G4791482


product price: $16.79
/ea

Key Features

Hand Saw Application
Drywall
Length
12 in
Blade Length
6 1/4 in
Teeth per Inch
8
Blade Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13P495
Zoro #
G4791482
UPC #
190735742068
Country of Origin
Taiwan, Province of China

Dimensions

Length
12 in
Blade Length
6 1/4 in
Throat Depth
3/16 in
Blade Width
1 in
Overall Length
12 in

Details

Hand Saw Application
Drywall
Item
Jab Saw
Teeth per Inch
8
Blade Material
Steel
Tether Capable
Tether Capable
Insulated / Uninsulated
Uninsulated
Nonsparking
No
Handle Material
Rubber
Handle Design
Ergonomic Soft Grip
Function
Sharp Point For To Cutting Wallboard
Tether Style
Tether Capable
Material Application
Drywall
Hand Saw Product Type
Jab Saws
Non-Sparking
No

Description

Jab Saw, Blade Length 6 1/4 in, Blade Material Steel, Blade Width 1 in, Hand Saw Application Drywall, Hand Saw Product Type Jab Saws

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.