Kitchen Door/Shaper Cutter Set, PC 3
Mfr # 45J321
Zoro # G7476944
product price: $570.99
/ea
Free Shipping & Returns
Key Features
Application
Sets for Shaper Machine and for Cabinets Door
Material
Carbide Tipped
Number of Pieces
3
Measurement System
Fractional Inch
Includes
4-5/8 in Raised Panel, 2-5/8 in Stile, 2-5/8 in Rail
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
45J321
Zoro #
G7476944
UPC #
190735834886
Country of Origin
China
Details
Item
Router Bit Set
Application
Sets for Shaper Machine and for Cabinets Door
Material
Carbide Tipped
Number of Pieces
3
Measurement System
Fractional Inch
Includes
4-5/8 in Raised Panel, 2-5/8 in Stile, 2-5/8 in Rail
Primary Material Application
Wood
Drilling Tool Configuration
Set
End Mill Application
Roughing/Finishing
Material - Machining
Carbide Tipped
Profile Bit Shape Included
Rail, Raised Panel, Stile
Primary Material Application ISO Code
O
Number of Flutes
3
Description
Router Bit Set, Carbide Tipped, Number of Pieces 3, Fractional Inch, Rail, Raised Panel, Stile, Set
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.