Zoro Homepage

Knee Pad, Non-marring, Foam Pad, Fabric Cap, Quick Release Closure, 2 Straps, Black, Blue

  • Mfr # 12F681

  • Zoro # G3916437


product price: $18.19
/pr

Key Features

Style
Non-marring
Cap Material
Fabric
Number of Straps
2
Closure Type
Quick Release
Elbow and Knee Pad Size
Universal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12F681
Zoro #
G3916437
UPC #
190735738955
Country of Origin
China

Dimensions

Elbow and Knee Pad Size
Universal
Size
Universal

Details

Item
Knee Pad
Style
Non-marring
Cap Material
Fabric
Number of Straps
2
Closure Type
Quick Release
Color
Black, Blue
Pad Material
Foam
Strap Material
Elastic
Includes
Adjustable Buckle Style Fastening
Closure
Hook-and-Loop
Leg Circumference - Minimum
50 cm
Includes Case
Case Included
Cap Resistance Properties
Non-Marking, Non-Slip, Shock Absorbing, Water Resistant
Product Type
Knee Pad
Leg Circumference - Maximum
65 cm
Type
Buckle Style

Description

Knee Pad, Color Black, Blue, Size Universal, Number of Straps 2, Closure Hook-and-Loop, Strap Material Elastic, Cap Material Fabric, Pad Material Foam, Latex Content Not Applicable, Product Type Knee Pad, Cap Stabilization Not Applicable, Leg Circumference - Maximum 65 cm, Leg Circumference - Minimum 50 cm, Includes Case Case Included, Cap Resistance Properties Non-Marking, Non-Slip, Shock Absorbing, Water Resistant, Cap Swivel Not Applicable, Cap Flexibility Not Applicable, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.