Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knee Pad, Non-skid, Foam Pad, Plastic Cap, Hook-and-Loop, Quick Release Closure, 2 Straps, Black

  • Mfr # 12F683

  • Zoro # G4341242


product price: $33.59
/pr

Key Features

Style
Non-skid
Cap Material
Plastic
Number of Straps
2
Closure Type
Hook-and-Loop, Quick Release
Elbow and Knee Pad Size
Universal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12F683
Zoro #
G4341242
UPC #
190735738979
Country of Origin
China

Dimensions

Elbow and Knee Pad Size
Universal
Size
Universal

Details

Item
Knee Pad
Style
Non-skid
Cap Material
Plastic
Number of Straps
2
Closure Type
Hook-and-Loop, Quick Release
Color
Black
Pad Material
Foam
Strap Material
Elastic
Includes
CICS Comfort Zone Gel And 3/4" Foam
Cap Resistance Properties
Abrasion Resistant, Non-Marking, Non-Slip, Shock Absorbing, Water Resistant
Cap Swivel
Non-Swivel Cap
Cap Flexibility
Rigid Cap
Latex Content
Contains Latex
Includes Case
Case Included
Closure
Hook-and-Loop
Cap Stabilization
Stabilizing Cap
Product Type
Knee Pad
Leg Circumference - Maximum
65 cm
Leg Circumference - Minimum
50 cm
Type
Swivel

Description

Knee Pad, Color Black, Size Universal, Number of Straps 2, Closure Hook-and-Loop, Strap Material Elastic, Cap Material Plastic, Pad Material Foam, Latex Content Contains Latex, Product Type Knee Pad, Cap Stabilization Stabilizing Cap, Leg Circumference - Maximum 65 cm, Leg Circumference - Minimum 50 cm, Includes Case Case Included, Cap Resistance Properties Abrasion Resistant, Non-Marking, Non-Slip, Shock Absorbing, Water Resistant, Cap Swivel Non-Swivel Cap, Cap Flexibility Rigid Cap, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.