Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knee Pad, Swivel, Foam Pad, Plastic Cap, hook-and-loop Closure, 2 Straps, Black, Gray, Universal

  • Mfr # 5MZH5

  • Zoro # G2893791


product price: $17.49
/pr

Key Features

Style
Swivel
Cap Material
Plastic
Number of Straps
2
Closure Type
hook-and-loop
Elbow and Knee Pad Size
Universal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5MZH5
Zoro #
G2893791
UPC #
190735865637
Country of Origin
China

Dimensions

Elbow and Knee Pad Size
Universal
Size
Universal

Details

Item
Knee Pad
Style
Swivel
Cap Material
Plastic
Number of Straps
2
Closure Type
hook-and-loop
Color
Black, Gray
Pad Material
Foam
Strap Material
Elastic
Cap Flexibility
Rigid Cap
Leg Circumference - Minimum
30 cm
Product Type
Knee Pad
Leg Circumference - Maximum
50 cm
Includes Case
No Case
Cap Resistance Properties
Non-Marking
Cap Stabilization
Non-Stabilizing Cap
Cap Swivel
Swivel Cap
Closure
Hook-and-Loop

Description

Knee Pad, Color Black, Gray, Size Universal, Number of Straps 2, Closure Hook-and-Loop, Strap Material Elastic, Cap Material Plastic, Pad Material Foam, Latex Content Not Applicable, Product Type Knee Pad, Cap Stabilization Non-Stabilizing Cap, Leg Circumference - Maximum 50 cm, Leg Circumference - Minimum 30 cm, Includes Case No Case, Cap Resistance Properties Non-Marking, Cap Swivel Swivel Cap, Cap Flexibility Rigid Cap, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.