Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knee Pad, Swivel, Foam Pad, Plastic Cap, Quick Release Closure, 2 Straps, Black, Blue, White

  • Mfr # 12F687

  • Zoro # G3990795


product price: $13.69
/pr

Key Features

Style
Swivel
Cap Material
Plastic
Number of Straps
2
Closure Type
Quick Release
Elbow and Knee Pad Size
Universal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12F687
Zoro #
G3990795
UPC #
190735739013
Country of Origin
China

Dimensions

Elbow and Knee Pad Size
Universal
Size
Universal

Details

Item
Knee Pad
Style
Swivel
Cap Material
Plastic
Number of Straps
2
Closure Type
Quick Release
Color
Black, Blue, White
Pad Material
Foam
Strap Material
Elastic
Includes
Plastic Cap
Product Type
Knee Pad
Cap Swivel
Swivel Cap
Leg Circumference - Maximum
65 cm
Leg Circumference - Minimum
50 cm
Cap Flexibility
Rigid Cap
Includes Case
Case Included
Cap Stabilization
Non-Stabilizing Cap
Closure
Clip
Cap Resistance Properties
Abrasion Resistant, Non-Marking, Non-Slip, Shock Absorbing, Water Resistant
Type
Swivel

Description

Knee Pad, Color Black, Blue, White, Size Universal, Number of Straps 2, Closure Clip, Strap Material Elastic, Cap Material Plastic, Pad Material Foam, Latex Content Not Applicable, Product Type Knee Pad, Cap Stabilization Non-Stabilizing Cap, Leg Circumference - Maximum 65 cm, Leg Circumference - Minimum 50 cm, Includes Case Case Included, Cap Resistance Properties Abrasion Resistant, Non-Marking, Non-Slip, Shock Absorbing, Water Resistant, Cap Swivel Swivel Cap, Cap Flexibility Rigid Cap

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.