Zoro Homepage

Knife Sheath, Leather, 3-1/2 x1 x 9-1/2 In

  • Mfr # 13T122

  • Zoro # G4789163


product price: $5.95
/ea

Key Features

Material
Leather
Color
Tan
Height
9 1/2 in
Fits Belts Up To
2 3/4 in
Number of Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13T122
Zoro #
G4789163
UPC #
190735742655
Country of Origin
India

Dimensions

Height
9 1/2 in
Width
3 1/2 in
Depth
1 in
Overall Height
9 5/8 in
Overall Depth
1 1/2 in
Overall Width
3 1/4 in
For Maximum Belt Width
2 3/4 in

Details

Item
Tool Sheath
Material
Leather
Color
Tan
Fits Belts Up To
2 3/4 in
Number of Pockets
1
Style
Sheath
Compatible with Product Type
Tool Belts
Belt Attachment Type
Slotted
Closure Type
Open Top
Number of Outside Pockets
1
Primary Application
General Purpose
Compatible with Manufacturer Model No.
3503, C501, E4501, E4521
Attachment Type
Belt Slot
Tether Capable
Not Tether Capable
Machine Washable
Not Machine Washable
Number of Inside Pockets
0
For Tool Type
Knives

Description

Tool Sheath, Attachment Type Belt Slot, Closure Type Open Top, Color Tan, Compatible with Manufacturer Model No. 3503, C501, E4501, E4521, Compatible with Product Type Tool Belts, Features Not Applicable, For Maximum Belt Width 2 3/4 in, For Maximum Tool Length Not Applicable, Includes Not Applicable, Machine Washable Not Machine Washable, Material Leather, Number of Inside Pockets 0, Number of Outside Pockets 1, Number of Pockets 1, Overall Depth 1 1/2 in, Overall Height 9 5/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.