Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Laminate Rtr Bit, Carbide Tipped, 1/2 In

  • Mfr # 16Y539

  • Zoro # G4923107


product price: $19.29
/ea

Key Features

Number of Flutes
2
Shank Dia. (In.)
1/2
Shank Length (In.)
1-21/32
Sub-Category
Laminate And Trim Router Bit
Overall Length (In.)
4-1/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16Y539
Zoro #
G4923107
UPC #
190735743409
Country of Origin
China

Dimensions

Shank Dia. (In.)
1/2
Shank Length (In.)
1-21/32
Overall Length (In.)
4-1/8
Cutting Length (In.)
2
Flute Length (In.)
2
Depth of Cut (In.)
2
Cutting Dia. (In.)
1/2
Shank Dia.
1/2 in
Length of Cut
2 in
Shank Length
1 5/16 in
Flute Length
2 in
Overall Length
4 1/8 in
Cutter Dia.
1/2 in

Details

Item
Panel Pilot Cut Profile Router Bit
Number of Flutes
2
Sub-Category
Laminate And Trim Router Bit
Material
Carbide Tipped
Application
Straight Flute With Boring Point And Pilot, Used To Cut Out Openings In Diverse Combination Of Materials, Especially Mobile Home, Modular Home And RV Industries
End Mill Application
Roughing/Finishing
Measurement System
Fractional Inch
Primary Material Application
Wood
Drilling Tool Configuration
Individual
Material - Machining
Carbide Tipped
Primary Material Application ISO Code
O
Shape
Pilot

Description

Panel Pilot Cut Profile Router Bit, Carbide Tipped, 1/2 in Cutter Dia., Fractional Inch, 2 in, 4 1/8 in, 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.